Cable Tie, Rel., 28.3L (719mm), Extra-Hv

Item #: 459076

Cat #: PRT8EH-C100

UPC: 074983549115

Sign In or Register to view pricing and more.
Pan-Ty® releasable lashing tie, extra-heavy cross section, 28.3 (719mm) length, weather resistant polypropylene, black.

Overview

Pan-Ty® releasable lashing tie, extra-heavy cross section, 28.3 (719mm) length, weather resistant polypropylene, black.
Also known as: 074983549115, PRT8EH-C100

Specifications

Color: Black
Material: Nylon
Length: 28.300 in
Color: Black
Length: 28.300 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)