
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
OMC M512ST-01 12/1C(19STR) THHN/THWN-2
Overview
OMC M512ST-01 12/1C(19STR) THHN/THWN-2
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M512ST-01
Specifications
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Customer Reviews
No reviews for this product
(0)