Frame Fittings, Type S, 180 mm x 120 mm, Extruded Aluminum

Item #: 458785

Cat #: S006000000131

UPC:

Sign In or Register to view pricing and more.
Frame Fittings, Type S, Size 180 mm x 120 mm, Frame Size S 6X1, Extruded Aluminum

Overview

Frame Fittings, Type S, Size 180 mm x 120 mm, Frame Size S 6X1, Extruded Aluminum
The Roxtec S frame is a metal frame for welding into precise apertures. It is available in different materials and with a single opening, or in combinations with several openings in width and/or height.
Also known as: S006000000131

Specifications

Width: 120 mm
Material: Aluminum
Height: 180 mm
Width: 120 mm
Height: 180 mm
Material: Aluminum

Customer Reviews

No reviews for this product
(0)