![Pendant, 3-Light, 100W, Satin Nickel Pendant, 3-Light, 100W, Satin Nickel](https://rexel-cdn.com/products/image.jpg?i=A6FC1320-2079-4297-9DE2-C99CD1172DCE&f=420)
Pendant, 3-Light, 100W, Satin Nickel
Item #: 458426
Cat #: 10121ICSN
UPC: 783209025806
Sign In or Register to view pricing and more.
Documents & Guides
Pendant, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 17 inch, Finish: Satin Nickel, Family: Basix
Overview
Pendant, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 17 inch, Finish: Satin Nickel, Family: Basix
Also known as: 783209025806, 10121ICSN
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | Pendant, 3-Light |
Color: | Satin Nickel |
Diameter: | 17 in |
Base: | Medium Screw (E26) |
Type: | Pendant, 3-Light |
Diameter: | 17 in |
Wattage: | 100 |
Color: | Satin Nickel |
Customer Reviews
No reviews for this product
(0)