200A 4T RL LVR OU

Item #: 45831

Cat #: U3278-RL

UPC: 784572163768

Sign In or Register to view pricing and more.
MLB U3278-RL 200A 4T RL LVR OU

Overview

MLB U3278-RL 200A 4T RL LVR OU
Also known as: 784572163768, U3278-RL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)