3
more

Replacement Bit, #2 - 1/4"
Item #: 45817
Cat #: 32483
UPC: 092644324833
Replacement Bit, Includes: #2 Phillips – 1/4" Slotted
Sign In or Register to view pricing and more.
Overview
Replacement Bit, Includes: #2 Phillips – 1/4" Slotted
Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers Precision-machined tips for exact fit into fastener Contains 2 bits Made in the USA
Also known as: 092644324833, 32483
Specifications
Diameter: | 1/4 in |
Type: | Combo Screwdriver |
Size: | # 2 |
Standards: | California Proposition 65 |
Diameter: | 1/4 in |
Size: | # 2 |
Type: | Combo Screwdriver |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)