MEL 63-34043-843 DSN30 RECEPT

Item #: 457519

Cat #: 63-34043-843

UPC: 784474567282

Sign In or Register to view pricing and more.
Documents & Guides
MEL 63-34043-843 DSN30 RECEPT

Overview

MEL 63-34043-843 DSN30 RECEPT
Also known as: 784474567282, 63-34043-843

Specifications

Phase: 3
Type: Receptacle
Color: Blue
Material: Polyester
Amps: 30
IP/NEMA Rating: NEMA 4X
Phase: 3
Color: Blue
Amps: 30
Type: Receptacle
Material: Polyester
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)