Aviation Snips, Straight

Item #: 45718

Cat #: 1102S

UPC: 092644760105

Aviation Snips, Overall Length: 10-1/8", Cut Length: 1-1/2", Regular Straight
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aviation Snips, Overall Length: 10-1/8", Cut Length: 1-1/2", Regular Straight
Cut and trim sheet metal in comfort with the Klein Tools straight cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for strength and durability. The contoured plastic handles are color-coded by cutting pattern.
Also known as: 092644760105, 1102S

Specifications

Length: 10 1/8 in
Type: Snips, Aviation Snips
Standards: California Proposition 65
Length: 10 1/8 in
Standards: California Proposition 65
Type: Snips, Aviation Snips

Customer Reviews

No reviews for this product
(0)