
200A 4T RL 2P
Item #: 45707
Cat #: U1252-R-KK-RGE
UPC: 784572223226
Documents & Guides
MLB U1252-R-KK-RGE 200A 4T RL 2P
Sign In or Register to view pricing and more.
No associated products found.
Overview
MLB U1252-R-KK-RGE 200A 4T RL 2P
The Milbank MLBU1252-R-KK-RGE ringless meter socket is UL listed, Type 3R and is rated up to 300 volts.
Also known as: 784572223226, U1252-R-KK-RGE
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Standards: | California Proposition 65 |
Amps: | 200 |
Phase: | 1 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)