End And Intermediate Plate, 1mm Thick, Orange

Item #: 457033

Cat #: 20041492

UPC: 044918390884

Documents & Guides
End And Intermediate Plate, 1 Millimeter Thick, Orange. Dimensions: (W) 1mm, (H) 79mm, (D) 32.9mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

End And Intermediate Plate, 1 Millimeter Thick, Orange. Dimensions: (W) 1mm, (H) 79mm, (D) 32.9mm
End And Intermediate Plate; 1 Mm Thick
Also known as: 044918390884, 20041492

Specifications

Mounting: DIN Rail
Color: Orange
Material: Polyamide
Type: Horizontal
Mounting: DIN Rail
Material: Polyamide
Color: Orange
Type: Horizontal

Customer Reviews

No reviews for this product
(0)