N1 SCREW CVR GUTTER 10931

Item #: 457008

Cat #: 8836-GSC1

UPC: 784572109315

Documents & Guides
8x36x8 Screw Cover Wireway Type 1 UL Listed Steel Knockouts ANSI 61 Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

8x36x8 Screw Cover Wireway Type 1 UL Listed Steel Knockouts ANSI 61 Gray
Also known as: 784572109315, 8836-GSC1

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 36 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)