Breaker, 35A, 3P, 240V, BL Type, 65 kAIC

Item #: 456393

Cat #: B335HH

UPC: 783643306349

Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 3-Pole, Bolt-On, Circuit Breaker, 240 Volt AC, 65 kAIC

Overview

35 Amp, 3-Pole, Bolt-On, Circuit Breaker, 240 Volt AC, 65 kAIC
Also known as: 783643306349, B335HH

Specifications

Poles: 3
Amps: 35
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Family / Style: BL
Mounting: Bolt On
Amps: 35
Volts AC: 120/240
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)