Breaker, Bolt On, 40A, 3P, 120V, BL Type, 65 kAlC
Item #: 456392
Cat #: B340HH
UPC: 783643264236
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 65 kAIC, 240V AC.
Overview
40 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 65 kAIC, 240V AC.
Also known as: 783643264236, B340HH
Specifications
Poles: | 3 |
Family / Style: | BL |
Volts AC: | 120/240 |
Amps: | 40 |
Mounting: | Bolt On |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Family / Style: | BL |
Amps: | 40 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)