Meter Base, 200A, 4 Jaw, 600VAC, No Bypass, UG Service, Ringless
Item #:
45627
Cat #:
U9090-O
UPC:
784572142367
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 4 Jaw, 600 Volt AC, No Bypass, UG Service Only, Ringless, NEMA 3R
Overview
Meter Base, 200 Amp, 4 Jaw, 600 Volt AC, No Bypass, UG Service Only, Ringless, NEMA 3R
Also known as: 784572142367, U9090-O
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)