![Punchdown Patch Panel, Cat 6A, Angled, 2 Punchdown Patch Panel, Cat 6A, Angled, 2](https://rexel-cdn.com/products/fa050899d56181a5890b9944015906758249ef41-large.jpg?i=EE84D209-58C8-474C-AC55-348A821C1A15&f=420)
Punchdown Patch Panel, Cat 6A, Angled, 2
Item #: 456181
Cat #: DPA246X88TGY
UPC: 074983037162
Sign In or Register to view pricing and more.
Documents & Guides
DataPatch 24-port category 6X punchdown angled patch panel in black, (1 RU).
Overview
DataPatch 24-port category 6X punchdown angled patch panel in black, (1 RU).
Also known as: 074983037162, DPA246X88TGY
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Type: | Angled |
Number of Ports: | 24 |
Connector Type: | CAT 6A |
Mounting: | Rack |
Size: | 1RMU |
Number of Ports: | 24 |
Color: | Black |
Type: | Angled |
Connector Type: | CAT 6A |
Customer Reviews
No reviews for this product
(0)