ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 456076

Cat #: H200X165H2T

UPC: 074983526789

Sign In or Register to view pricing and more.
The thermal transfer military grade heat-shrink label in yellow is one-sided with a 1.0" (25.4 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 1.65" high (50.8 x 41.9 mm). The heat-shrink sleeve is designed to provide a clear, reli

Overview

The thermal transfer military grade heat-shrink label in yellow is one-sided with a 1.0" (25.4 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 1.65" high (50.8 x 41.9 mm). The heat-shrink sleeve is designed to provide a clear, reli
Also known as: 074983526789, H200X165H2T

Specifications

Type: Label
Color: Yellow
Type: Label
Color: Yellow

Customer Reviews

No reviews for this product
(0)