Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Wallpack, Lumark Crosstour, 30W, 5000K, Lumens: 2649, 120-277V, Large Wall/Low Level Mount, Color: Carbon Bronze. DLC Compliant. Replaces up to 175 MH, 72,000 Hours, DLC Qualified. Options: 120v Photocontrol
Overview
LED Wallpack, Lumark Crosstour, 30W, 5000K, Lumens: 2649, 120-277V, Large Wall/Low Level Mount, Color: Carbon Bronze. DLC Compliant. Replaces up to 175 MH, 72,000 Hours, DLC Qualified. Options: 120v Photocontrol
Also known as: 080083592272, XTOR3A-PC1
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 30 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Standards: | DLC Listed (Standard) |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Wattage: | 30 |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)