15A Commercial Grade Single Duplex Receptacle, Black

Item #: 455466

Cat #: 817BK

UPC: 032664563546

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Black, Brass, Nylon, 5-15R, Single, Screw, PVC, Core pack

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Black, Brass, Nylon, 5-15R, Single, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664563546, 817BK

Specifications

Mounting: Flush
Color: Black
Amps: 15
Type: Single, Straight Blade
Material: Nylon
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Material: Nylon
Color: Black
Type: Single, Straight Blade
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)