3-Piece Slotted Screw-Holding Set

Item #: 45533

Cat #: SK234

UPC: 092644325083

Sign In or Register to view pricing and more.
Documents & Guides
3-Piece Slotted Screw-Holding Screwdriver Set, Includes: Slotted Screw Holding (3/16", Shank Length: 3"), (1/4", Shank Length: 4"), (5/16", Shank Length: 6")

Overview

3-Piece Slotted Screw-Holding Screwdriver Set, Includes: Slotted Screw Holding (3/16", Shank Length: 3"), (1/4", Shank Length: 4"), (5/16", Shank Length: 6")
The Klein Tools 3-Piece Screw-Holding Screwdriver Set is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places with its unique split-blade screw-holding driver that wedges into screw slot. The set comes with a seal-tight vinyl pouch to keep your screwdrivers neat and organized.
Also known as: 092644325083, SK234

Specifications

Type: Set, Slotted, Screwdriver
Size: 6 mm, 8 mm, 5 mm
Length: 6 in , 4 in, 3 in
Standards: California Proposition 65
Type: Set, Slotted, Screwdriver
Length: 6 in , 4 in, 3 in
Size: 6 mm, 8 mm, 5 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)