Patch Panel, 48-Port

Item #: 455297

Cat #: QPP48HDBL

UPC: 074983005031

Sign In or Register to view pricing and more.
QuickNet Patch Panel, 48-Port, 1 RU, Black

Overview

QuickNet Patch Panel, 48-Port, 1 RU, Black
The QuickNet Patch Panel accepts QuickNet Pre-Terminated Cassettes and Patch Panel Adapters. These high-density patch panels conserve valuable rack space and mount to standard EIA 19" racks or 23" racks with optional extender brackets. The patch panel 48 port in 1 RU and black.`
Also known as: 074983005031, QPP48HDBL

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Height: 1.730 in
Depth: 1.760 in
Mounting: Rack
Width: 19 in
Height: 1.730 in
Color: Black
Size: 1RMU
Depth: 1.760 in

Customer Reviews

No reviews for this product
(0)