Meter Base, Tap Connector, 100A, Internal Hex, 3 per Set

Item #: 45441

Cat #: K4977-INT

UPC: 784572274365

Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, Tap Connector, 100 Amp, Internal Hex, 3 per Set
Also known as: 784572274365, K4977-INT

Specifications

Poles: 3
Volts AC: 300
Amps: 100
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Amps: 100
Mounting: Bolt On
Volts AC: 300
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)