
Heavy Duty Hacksaw, Combination
Item #: 4539
Cat #: 35-260
UPC: 783250352609
Documents & Guides
Hacksaw, 16" Dual-Purpose, Use as a Hacksaw or as a Jab Saw to Enlarge Holes, Stores up to 9 Extra Blades, Includes 12" x 24 TPI Bi-Metal Blade
Sign In or Register to view pricing and more.
Overview
Hacksaw, 16" Dual-Purpose, Use as a Hacksaw or as a Jab Saw to Enlarge Holes, Stores up to 9 Extra Blades, Includes 12" x 24 TPI Bi-Metal Blade
Also known as: 783250352609, 35-260
Specifications
Type: | 24 TPI, Heavy Duty, Utility Saw, Saw |
Size: | 12 in |
Material: | Steel |
Length: | 16 in |
Type: | 24 TPI, Heavy Duty, Utility Saw, Saw |
Material: | Steel |
Size: | 12 in |
Length: | 16 in |
Customer Reviews
No reviews for this product
(0)