Non-Metallic Device Bracket & Trim Ring 40N, White

Item #: 4536

Cat #: 40N2F31WH

UPC: 786776136678

Sign In or Register to view pricing and more.
Non-Metallic, Device Bracket, 40N2 / 60N2 Series. Size: 5-1/4" Length, 2-3/16" Width. For use with Ortronics TracJack Individual Jack System, Ortronics Series II Front-Loading Module System, and Wiremold Open System Communications Modules. Color: White.

Overview

Non-Metallic, Device Bracket, 40N2 / 60N2 Series. Size: 5-1/4" Length, 2-3/16" Width. For use with Ortronics TracJack Individual Jack System, Ortronics Series II Front-Loading Module System, and Wiremold Open System Communications Modules. Color: White.
Also known as: 786776136678, 40N2F31WH

Specifications

Length: 5 1/4 in
Color: White
Material: PVC
Width: 2 3/16 in
Length: 5 1/4 in
Material: PVC
Color: White
Width: 2 3/16 in

Customer Reviews

No reviews for this product
(0)