
Thermal Transfer, Marker Plate, Polyeste
Item #: 453162
Cat #: M300X100Y6T
UPC: 074983713332
Documents & Guides
Yellow, thermal transfer marker plate, 3.00 x 1.00".
Sign In or Register to view pricing and more.
Overview
Yellow, thermal transfer marker plate, 3.00 x 1.00".
Also known as: 074983713332, M300X100Y6T
Specifications
Width: | 1 in |
Material: | Polyester/Polyolefin |
Color: | Yellow |
Length: | 3 in |
Width: | 1 in |
Color: | Yellow |
Material: | Polyester/Polyolefin |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)