Enclosure, NEMA 1, Screw Cover, 24 x 24 x 6"

Item #: 452927

Cat #: 24246-SC1

UPC: 784572104235

Sign In or Register to view pricing and more.
Enclosure, Wall-Mount, NEMA 1, Screw Cover, 24 x 24 x 6 Inch, Steel/Gray Powder Coat Finish

Overview

Enclosure, Wall-Mount, NEMA 1, Screw Cover, 24 x 24 x 6 Inch, Steel/Gray Powder Coat Finish
Also known as: 784572104235, 24246-SC1

Specifications

Size: 24 x 24 x 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Size: 24 x 24 x 6 in
Color: Gray
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)