PIR Occupancy Sensor, WD, Dimmer, Ivory

Item #: 452876

Cat #: WD-170-I

UPC: 754182295135

Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Passive Infrared Wall Switch, WD Slide Dimmer, Automatic-OFF, 10-500W Ballast, 120VAC, 60Hz, 180°, Coverage: 300 Sq. Ft., Color: Ivory.

Overview

Occupancy Sensor, Passive Infrared Wall Switch, WD Slide Dimmer, Automatic-OFF, 10-500W Ballast, 120VAC, 60Hz, 180°, Coverage: 300 Sq. Ft., Color: Ivory.
Also known as: 754182295135, WD-170-I

Specifications

Volts AC: 120
Color: Ivory
Mounting: Wall
Angle: 180°
Volts AC: 120
Mounting: Wall
Color: Ivory
Angle: 180°

Customer Reviews

No reviews for this product
(0)