Fluorescent Lamp, Long Life T8, 48", 32W, 3000K

Item #: 452871

Cat #: F32T8/TL830-PLUS-ALTO-HV-30PK

UPC: 046677281656

Documents & Guides
Fluorescent Lamp, Long Life, PlusHV, T8, 48 inch, 32 Watt, 3000K, Medium Bipin, Lumens: 2950, 85 CRI *Philips Part # 28165-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lamp, Long Life, PlusHV, T8, 48 inch, 32 Watt, 3000K, Medium Bipin, Lumens: 2950, 85 CRI *Philips Part # 28165-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
ALTO lamps with green endcaps have become synonymous with environmental responsibility and low mercury. Since the launch of ALTO Lamp Technology in 1995, 2.0 billion Philips fluorescent lamps with ALTO Lamp Technology have been produced with over 20 tons less mercury than previous non-ALTO lamps1. Philips launched ALTO II Technology in 2007. ALTO II technology has 50% less mercury than prior T8 lamps featuring ALTO technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).
Also known as: 046677281656, F32T8/TL830-PLUS-ALTO-HV-30PK

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Lumens: 2950
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)