320A 7T RL SWY

Item #: 45282

Cat #: U4168-X-K7-BLG

UPC: 784572244757

Sign In or Register to view pricing and more.
MLB U4168-X-K7-BLG 320A 7T RL SWY

Overview

MLB U4168-X-K7-BLG 320A 7T RL SWY
Also known as: 784572244757, U4168-X-K7-BLG

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 320
Mounting: Surface
Phase: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)