Wall Mount Enclosure, NEMA 3R, Hinged Cover, 30" x 30" x 12", Steel

Item #: 45266

Cat #: A30R3012HCR

UPC: 783510427009

Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 30" x 30" x 12", Material/Finish: Galvanized Steel/Gray
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

nVent Hoffman
AGLK2 Grounding Lug Kit, 14 - 2 AWG
Item #: 45892
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 30" x 30" x 12", Material/Finish: Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510427009, A30R3012HCR

Specifications

Width: 30 in
Height: 30 in
Mounting: Surface
Color: Gray
Material: Steel
Depth: 12 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 30 in
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
Height: 30 in
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)