
Grounding Strap, Braided, 4 AWG, Length: 8.9"
Item #: 46009
Cat #: AGS408
UPC: 783510324506
Documents & Guides
Grounding Strap, Braided, Bulletin A80 (accessories - Misc.), Size: 4 AWG x 8.9 Inch, Material: Copper
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X4 NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 10" x 10" x 4"
Item #: 261087
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X4NK NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 10" x 10" x 4"
Item #: 39661
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X6 NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 10" x 10" x 6"
Item #: 79280
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X6NK NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 10" x 10" x 6"
Item #: 39494
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Grounding Strap, Braided, Bulletin A80 (accessories - Misc.), Size: 4 AWG x 8.9 Inch, Material: Copper
Grounding Strap, Braided, Bulletin A80 (accessories - Misc.), Size: 4 AWG x 8.9 Inch, Material: Copper
Also known as: 783510324506, AGS408
Specifications
Material: | Copper |
Length: | 8.900 in |
Allowable Gauge Range: | 4 |
Material: | Copper |
Allowable Gauge Range: | 4 |
Length: | 8.900 in |
Customer Reviews
No reviews for this product
(0)