Heat Shrink Label, Thermal Transfer, Military Grade, 1/4", White

Item #: 452436

Cat #: H050X044H1T-B

UPC: 074983518548

Sign In or Register to view pricing and more.
Heat Shrink Label, Thermal Transfer, Military Grade, 1/4 inch, White, 10000/roll

Overview

Heat Shrink Label, Thermal Transfer, Military Grade, 1/4 inch, White, 10000/roll
Also known as: 074983518548, H050X044H1T-B

Specifications

Material: Polyolefin
Gauge: 18, 22, 20
Length: 1/2 in
Type: Heat Shrink, Label
Width: 1/4 in
Color: White
Material: Polyolefin
Length: 1/2 in
Width: 1/4 in
Gauge: 18, 22, 20
Type: Heat Shrink, Label
Color: White

Customer Reviews

No reviews for this product
(0)