200A 4T RL SWY UG

Item #: 45237

Cat #: U1980-O-KK-BL

UPC: 784572192478

Sign In or Register to view pricing and more.
MLB U1980-O-KK-BL 200A 4T RL SWY UG

Overview

MLB U1980-O-KK-BL 200A 4T RL SWY UG
Also known as: 784572192478, U1980-O-KK-BL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)