Copper Long-barrel Connector

Item #: 45235

Cat #: 54815

UPC: 786210548159

Sign In or Register to view pricing and more.
Compression Buttsplice, Copper, Tin Plated, 350 MCM, Coded Red, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

Overview

Compression Buttsplice, Copper, Tin Plated, 350 MCM, Coded Red, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by T&B®.
Also known as: 786210548159, 54815

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 350
Color: Red
Allowable Gauge Range: 350
Material: Copper

Customer Reviews

No reviews for this product
(0)