Raceway Entrance End Fitting, 2000 Series, Steel, Ivory, 1/2"
Item #: 45221
Cat #: V2010A2
UPC: 786776090840
Sign In or Register to view pricing and more.
Documents & Guides
Steel, Entrance End Fitting, 2000 Series. Size: 1-9/32" Width, 3" Length, 1-1/2" Height. Ivory.
Overview
Steel, Entrance End Fitting, 2000 Series. Size: 1-9/32" Width, 3" Length, 1-1/2" Height. Ivory.
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.
Also known as: 786776090840, V2010A2, Plugmold jb
Specifications
Width: | 1 9/32 in |
Height: | 1 1/2 in |
Color: | Ivory |
Length: | 3 in |
Material: | Steel |
Width: | 1 9/32 in |
Color: | Ivory |
Material: | Steel |
Height: | 1 1/2 in |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)