
Fluorescent Lamp, High Output, T5, 44W, 4100K
Item #: 452199
Cat #: F54T5/841/HO/XEW/ALTO/44W
UPC: 046677417826
Documents & Guides
Fluorescent, High Output, Energy Advantage Lamp, 44W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4520, CRI: 85, Color Temp: 4100K. Life: 40,000 Hours. Length: 46 in. *Philips Part # 41782-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
Fluorescent, High Output, Energy Advantage Lamp, 44W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4520, CRI: 85, Color Temp: 4100K. Life: 40,000 Hours. Length: 46 in. *Philips Part # 41782-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T5 lamps featuring ALTO Lamp Technology offer ultimate energy savings without any sacrifice to light levels.
Also known as: 046677417826, F54T5/841/HO/XEW/ALTO/44W
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 44 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Lumens: | 4520 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 85 |
Lumens: | 4520 |
Base: | Miniature Bi-Pin (G5) |
Wattage: | 44 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)