MOTOR,5HP 1140RPM

Item #: 452121

Cat #: 00512XT3E215T

UPC: 899058062128

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WEG 00512XT3E215T MOTOR,5HP 1140RPM

Overview

WEG 00512XT3E215T MOTOR,5HP 1140RPM
Also known as: 899058062128, 00512XT3E215T

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
Mounting: Foot
Family / Style: TEFC
Size: 215T
RPM: 1140
Amps Range: 12.700 - 25.400
Volts AC Range: 208 - 230/460
Phase: 3
Material: Cast Iron
Family / Style: TEFC
RPM: 1140
Volts AC Range: 208 - 230/460
Horsepower: 10
Mounting: Foot
Size: 215T
Amps Range: 12.700 - 25.400

Customer Reviews

No reviews for this product
(0)