MC, Aluminum Armor, 14/2 w/Ground, Solid, 100'

Item #: 452089

Cat #: 2101-30-00

UPC: 077680113474

Sign In or Register to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 14/2 w/Ground, Solid, 100'

Overview

MC, Aluminum Armor, 14/2 w/Ground, Solid, 100'
Also known as: 077680113474, 2101-30-00

Specifications

Length: 100 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14
Stranding: Solid
Length: 100 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Jacket: Aluminum
Gauge: 14

Customer Reviews

No reviews for this product
(0)