400A 2P 600V 2W FUSED HD

Item #: 452014
Cat #: HF265S
UPC: 783643170032
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE HF265S 400A 2P 600V 2W FUSED HD

Overview

ITE HF265S 400A 2P 600V 2W FUSED HD
Also known as: 783643170032, HF265S

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 400
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)