Plgmd 3ft.sgl Crt 6in. Oc 2000 Gray

Item #: 45186

Cat #: G20GB306

UPC: 786776091243

Sign In or Register to view pricing and more.

Overview

Wmd G20gb306 3w1ckt Gray P lugmold
Also known as: 786776091243, G20GB306

Specifications

Length: 3 ft
Color: Gray
Material: Steel
Length: 3 ft
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)