3" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 451710

Cat #: 5233830

UPC: 088700012875

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
CANTEX 5233830 is a 3 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Also known as: 088700012875, 5233830

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)