HEAVY DUTY DUP RECEPT 15A 125VAC WH

Item #: 451693
Cat #: PS5262-W
UPC: 785007859867
Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White

Overview

Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White
Also known as: 785007859867, PS5262-W

Specifications

Amps: 15
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)