Flanged Inlet 50A 250V 2P3W Str GY

Item #: 451054

Cat #: 5710NFI

UPC: 040893020280

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart flanged inlet , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart flanged inlet , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893020280, 5710NFI

Specifications

Type: Commercial Grade
Color: Gray
Amps: 50
Material: Nylon
Type: Commercial Grade
Amps: 50
Color: Gray
Material: Nylon

Customer Reviews

No reviews for this product
(0)