Meter Main, Pedestal, 100A, 4 Circuit, 4 Jaw, 1PH, 120/240VAC
Item #: 45105
Cat #: U5136-O-100S
UPC: 784572289765
Documents & Guides
Meter Main, Pedestal, 100 amps, Ringless, 4 Terminal, Horn Bypass, 10 kAIC, 100 Amp Main Breaker, 4 Space/Circuit, Plated Copper Interior, Direct Burial Mounting
Sign In or Register to view pricing and more.
No associated products found.
Overview
Meter Main, Pedestal, 100 amps, Ringless, 4 Terminal, Horn Bypass, 10 kAIC, 100 Amp Main Breaker, 4 Space/Circuit, Plated Copper Interior, Direct Burial Mounting
Also known as: 784572289765, U5136-O-100S
Specifications
Mounting: | Pedestal |
Amps: | 100 |
Jaws: | 4 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Pedestal |
Jaws: | 4 |
Standards: | California Proposition 65 |
Amps: | 100 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)