Channel, Hinged, Slotted Wall, 2" x 2" (

Item #: 450938

Cat #: H2X2YL6

UPC: 074983854127

Sign In or Register to view pricing and more.
Used to carry the cables vertically to the front or the back of equipment racks throughout the system. Accepts hinged cover HC2YL6. Extra supports required when used in horizontal applications. Use QuikLockâ„¢ Coupler FBC2X2YL to attach channel and/or fitti, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Used to carry the cables vertically to the front or the back of equipment racks throughout the system. Accepts hinged cover HC2YL6. Extra supports required when used in horizontal applications. Use QuikLockâ„¢ Coupler FBC2X2YL to attach channel and/or fitti, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983854127, H2X2YL6

Specifications

Width: 2 in
Height: 2 in
Material: PVC
Length: 6 ft
Color: Yellow
Width: 2 in
Material: PVC
Color: Yellow
Height: 2 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)