#3 Phillips Insulated Screwdriver

Item #: 45083

Cat #: 603-6-INS

UPC: 092644850394

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Screwdriver, Length: 11", Shank Length: 6", Phillips (#3), Insulated: Up to 1000V

Overview

Insulated Screwdriver, Length: 11", Shank Length: 6", Phillips (#3), Insulated: Up to 1000V
Also known as: 092644850394, 603-6-INS

Specifications

Length: 6 in , 11 in
Type: Philips, Insulated, Screwdriver
Standards: California Proposition 65
Length: 6 in , 11 in
Standards: California Proposition 65
Type: Philips, Insulated, Screwdriver

Customer Reviews

No reviews for this product
(0)