Meter Base, 200A, 4 Jaw, Side Wireway, UG Service, No Hub

Item #: 45062

Cat #: U2986-O-PEP

UPC: 784572239364

Meter Base, 200 Amp, 4 Jaw, Side Wireway, UG Service, No Hub, 3/8 Inch Connector Studs, NEMA 3R, Ringless
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 200 Amp, 4 Jaw, Side Wireway, UG Service, No Hub, 3/8 Inch Connector Studs, NEMA 3R, Ringless
Milbank does much more than single position meter sockets, however, there’s a reason we’re known for the meter sockets we create. We offer hundreds of different types of single position, residential, self-contained meter sockets that are approved by utilities across the United States and around the world. Milbank residential meter sockets are so common, in fact, that you’re more likely to have one on the side of your house than a Ford parked in your driveway. To ensure that we’re able to continue providing single position meter sockets for residential applications around the world, Milbank has made our production as efficient as possible. That’s why our plant in El Dorado, Ark., makes a single position meter socket every 12 seconds.
Also known as: 784572239364, U2986-O-PEP

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)