Type MV-105 Shielded Power Cable, 500 MCM Copper, 5/8kV
Item #: 450606
Cat #: 114-23-3843
UPC:
Documents & Guides
Okoguard-Okoseal Type MV-105 Shielded Power Cable, 500 MCM Copper, 5kv-133% or 8kV-100% Insulation Level
Sign In or Register to view pricing and more.
No associated products found.
Overview
Okoguard-Okoseal Type MV-105 Shielded Power Cable, 500 MCM Copper, 5kv-133% or 8kV-100% Insulation Level
Also known as: 114-23-3843
Specifications
Material: | Copper |
Color: | Black |
Conductors: | 1 |
Gauge: | 500 |
Material: | Copper |
Conductors: | 1 |
Color: | Black |
Gauge: | 500 |
Customer Reviews
No reviews for this product
(0)