Corr. Loom Tubing Slit, 1" (25.4mm) X 10

Item #: 450400

Cat #: CLT100N-C630

UPC: 074983287215

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, 1" (25.4mm) x 100' (30.5m), heat stabilized black nylon 6.

Overview

Corrugated loom tubing slit wall, 1" (25.4mm) x 100' (30.5m), heat stabilized black nylon 6.
Also known as: 074983287215, CLT100N-C630

Specifications

Length: 100 ft
Diameter: 1 in
Color: Black
Material: Nylon
Length: 100 ft
Color: Black
Diameter: 1 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)