27W SPRINGLAMP GU

Item #: 450366

Cat #: 33127SP35K

UPC: 762148036067

Sign In or Register to view pricing and more.
Documents & Guides
TCPI 33127SP35K 27W SPRINGLAMP GU

Overview

TCPI 33127SP35K 27W SPRINGLAMP GU
Also known as: 762148036067, 33127SP35K

Specifications

Lumens: 1800
Length: 4.75 in
Color Rendering Index (CRI): 82
Type: Spring
Wattage: 27
Color: White
Color Temperature: 3500 (Neutral White)
Base: 2-Pin Twist Lock (GU24)
Lumens: 1800
Color Rendering Index (CRI): 82
Wattage: 27
Color Temperature: 3500 (Neutral White)
Length: 4.75 in
Type: Spring
Color: White
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)