Cable Tie, 5.6L (142mm), Miniature, Heat, 1000/PK

Item #: 450184

Cat #: PLT1.5M-M30

UPC: 074983560196

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, miniature cross section, 5.6 (142mm) length, heat stabilized nylon 6.6, black, 1000/PK

Overview

Pan-Ty® locking tie, miniature cross section, 5.6 (142mm) length, heat stabilized nylon 6.6, black, 1000/PK
Also known as: 074983560196, PLT1.5M-M30

Specifications

Type: Heat Stabilized
Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 5.600 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 1.250 in
Type: Heat Stabilized
Color: Black
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 5.600 in
Family / Style: Pan-Ty®
Diameter Range: 1.250 in

Customer Reviews

No reviews for this product
(0)